Skip Content
PAD WELDING 12INX14INX1IN INSUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD WELDING 12INX14INX1IN INSUL

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPR51-12X14X1P
  • Mfr. Model # R51-12X14X1P
  • UNSPSC # 30141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.89 lbs

Technical Specs

  • Features Made With R51 Silicone, Withstands Temperatures in Excess of 1750 F
  • Item Welding Pad
  • Withstand Temp. 1750 Degrees F
  • Standards ANSI FM 4950
  • Material Weight 32 oz./sq. yd.
  • With Grommet / Without Grommet Without Grommet
  • Welding Protection Sub-Category Pads
  • Protective Thickness 1.000"
  • Protective Material Silicone Coated Fiberglass
  • Protective Height 1 ft. 3"
  • Protective Width 1 ft.
  • Protective Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list