PAD UNIVERSAL 16INX20IN 100/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD UNIVERSAL 16INX20IN 100/BOX

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORMRO300
  • Mfr. Model # MRO300
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.84 lbs

Technical Specs

  • Volume Absorbed Per Pkg. 20.5 gal.
  • Absorbency Weight Medium
  • Colour Gray
  • Length 19"
  • Material 3 Ply
  • Item Absorbent Pad
  • Width 15"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Layers of Construction 3
  • Perforated Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list