Skip Content
PAD UNIVERSAL 16INX20IN 100/BALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD UNIVERSAL 16INX20IN 100/BALE

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORBM100
  • Mfr. Model # BM100
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Technical Specs

  • Item Absorbent Pad
  • Colour Gray
  • Length 19"
  • Material 3 Ply, Hybrid Polypropylene
  • Width 15"
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 28 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Layers of Construction 2

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list