Skip Content
PAD UNIVERSAL 15X17 LW PERF 200/BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD UNIVERSAL 15X17 LW PERF 200/BA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORBPU200
  • Mfr. Model # BPU200
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2686
  • Shipping Weight 13.7 lbs

Product Details

Universal sorbents. SPC basic universal. 15 inch x 17 lightweight pad, 200/bale.

Technical Specs

  • Colour Gray
  • Item 15" x 17" Lightweight Pad, 200/Bale
  • Material Meltblown 1 Ply Polypropylene
  • Length 17"
  • Width 15"
  • Fluids Absorbed Universal, Maintenance
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Perforations Yes
  • Absorbency Weight Light
  • Volume Absorbed Per Pkg. 34 gal.
  • Layers of Construction 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list