PAD UNIVERSAL 15X17 LW PERF 100/BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD UNIVERSAL 15X17 LW PERF 100/BA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORBPU500
  • Mfr. Model # BPU500
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2686
  • Shipping Weight 7.0 lbs

Product Details

Universal sorbents. SPC basic universal. 15 inch x 17 lightweight pad, 100/bale.

Technical Specs

  • Colour Gray
  • Item 15" x 17" Lightweight Pad, 100/Bale
  • Length 17"
  • Width 15"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Material Meltblown 1 Ply Polypropylene
  • Volume Absorbed Per Pkg. 17 gal.
  • Absorbency Weight Light
  • Layers of Construction 1
  • Perforated Yes

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list