Skip Content
PAD UNIV 22IN DRUM TOP COVER 25/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD UNIV 22IN DRUM TOP COVER 25/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORDTA25
  • Mfr. Model # DTA25
  • UNSPSC # 47131901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Colour Gray
  • Item Drum Top Absorbent Pad
  • Absorbency Weight Light
  • Width 22"
  • Fluids Absorbed Universal, Maintenance
  • Volume Absorbed Per Pkg. 9 gal.
  • Length 22"
  • Material Polypropylene
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list