Skip Content
PAD SCUFF COLOUR 4.75INX15FT GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD SCUFF COLOUR 4.75INX15FT GREY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07748
  • Mfr. Model # 07748
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Colour Gray
  • Length 6"
  • Item Sanding Hand Pad Roll
  • Width 4-3/4"
  • Grade P100
  • Grit 600 to 1000
  • Sheets per Roll 30
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list