Skip Content
PAD SCOTCH BRIGHT MAROON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD SCOTCH BRIGHT MAROON

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM60350
  • Mfr. Model # 60350
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Attaching System TN
  • Item Locking Sanding Disc
  • Colour Maroon
  • Grade Coarse
  • Max. RPM 12,000
  • Series XT
  • Abrasive Type Non-Woven
  • Attachment Type Quick Change
  • Disc Dia. 5"
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list