Skip Content
PAD SAIT-LOK-R 3IN 1/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD SAIT-LOK-R 3IN 1/BX

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB95173
  • Mfr. Model # 95173
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.211 lbs

Product Details

Backing pad. Size 3 inch medium, Type Sait-Lok-R, Max RPM 20,000.

Technical Specs

  • Max. RPM 20,000
  • Colour Black
  • Item Laminated and Surface Conditioning Disc
  • Series Backing Pad

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list