PAD REPLACEMENT 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PAD REPLACEMENT 16IN

KUUL PADS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPAD6024/G
  • Mfr. Model # PAD6024/G
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1437
  • Shipping Weight 2.35 lbs

Product Details

Replacement KÜÜL¨ 16 inch pads.

Technical Specs

  • For Use With PACPAC163SVT, PACPACJS1600
  • Item Evaporative Cooling Media
  • Pad Features Product is for a Single Pad, Coolers Require 3
  • Pad Material Kraft Paper, Polymer
  • Environmental Applications Residential/Commercial/Industrial
  • Evaporative Cooler Pad Depth 6"
  • Evaporative Cooler Pad Height 24"
  • Evaporative Cooler Pad Width 12"
  • Evaporative Cooler Pad Item Evaporative Cooler Pad
  • Evaporative Cooler Pad Replaces Part No. Portacool PAD6024/G