Skip Content
PAD REFORM 15INX19IN 100/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD REFORM 15INX19IN 100/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORRF300
  • Mfr. Model # RF300
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2687
  • Shipping Weight 1.0 lbs

Product Details

SPC SOC(R), multiwik all-purpose SOC. Size: 15 inch x 19 inch, 100/case.

Technical Specs

  • Colour Gray
  • Item Medium Weight, 15" x 19", 100/case
  • Length 19"
  • Material 1 Ply, Cellulose
  • Width 15"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Fluids Absorbed Universal, Maintenance
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 32 gal.
  • Recycled Content (%) 80%
  • Layers of Construction 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list