Skip Content
PAD POLISHING PERFECT-IT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD POLISHING PERFECT-IT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM05973
  • Mfr. Model # 05973
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Compounding, polishing, and buffing pad, Perfect-it rubbing compound, 946 mL liquid, medium compound 1,200, 1,500, 2,000 colour sanding scratches in automotive paints including clear coats.

Technical Specs

  • Item Rubbing Compound 946mL
  • Colour Tan
  • Type Rubbing Compound

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list