Skip Content
PAD POLISHING FOAM ULTRAFINE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD POLISHING FOAM ULTRAFINE 6IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM33286
  • Mfr. Model # 33286
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • For Use With 05752 3M(TM) Quick Connect Adaptor
  • Item Ultrafine Polishing Pad
  • Material Foam
  • Diameter 6"
  • Attachment Type Quick Change
  • Colour Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list