Skip Content
PAD POLISHING FOAM 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD POLISHING FOAM 8IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM33291
  • Mfr. Model # 33291
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3312
  • Shipping Weight 0.585 lbs

Technical Specs

  • Colour Blue
  • Item Polishing Pad
  • Material Foam
  • For Use With 05752 3M(TM) Quick Connect Adaptor
  • Attachment Type Quick Change
  • Diameter 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list