PAD OIL SORBENT 100SHEETS/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD OIL SORBENT 100SHEETS/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM70070405785
  • Mfr. Model # 70070405785
  • UNSPSC # 47131900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.33 lbs

Technical Specs

  • Colour White
  • Length 19"
  • Item Absorbent Pad
  • Width 17"
  • Material Polypropylene
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 37.5 gal.
  • Layers of Construction 2
  • UV Resistant No
  • Static Dissipative No
  • Recycled Content (%) 25%
  • Perforated No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list