Skip Content
PAD OIL ONLY 22IN DRUM TOP COVER 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD OIL ONLY 22IN DRUM TOP COVER 25

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORDTO25
  • Mfr. Model # DTO25
  • UNSPSC # 47131901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Width 22"
  • Length 22"
  • Absorbency Weight Light
  • Item Drum Top Absorbent Pad
  • Colour White
  • Volume Absorbed Per Pkg. 6 gal.
  • Material Polypropylene
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list