Skip Content
PAD OIL ONLY 15INX19IN 50/BALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD OIL ONLY 15INX19IN 50/BALE

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORSR1850
  • Mfr. Model # SR1850
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour White
  • Length 19"
  • Item Absorbent Pad
  • Material 3 Ply, Spunbond Coverstock Polypropylene
  • Width 15"
  • Standards NFPA
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 9 gal.
  • Static Dissipative Yes
  • Layers of Construction 3

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list