Skip Content
PAD OIL ONLY 15INX19IN 100/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD OIL ONLY 15INX19IN 100/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOROP100
  • Mfr. Model # OP100
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2685
  • Shipping Weight 17.17 lbs

Product Details

Oil only pads, replacmenet products, 100/bale. Size: 15 inches x 19 inches.

Technical Specs

  • Colour White
  • Item 15" x 19" Oil Only Pads, 100/Case
  • Material 3 Ply
  • Length 19"
  • Width 15"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Volume Absorbed Per Pkg. 26 gal.
  • Absorbency Weight Heavy
  • Layers of Construction 3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list