PAD MOUNTING CONDENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD MOUNTING CONDENSER

DIVERSITECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E875
  • Mfr. Model # 4E875
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.35 lbs

Technical Specs

  • Depth (In.) 2
  • Length (In.) 30
  • Item Mounting Pad
  • For Use With Any Type of Equipment that Requires Weight Distribution Support
  • Type Equipment Mounting Pad
  • Weight Capacity 125 Lbs. per Sq.-In.
  • Width (In.) 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list