Skip Content
PAD MICROFIBER 18.5IN WET PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD MICROFIBER 18.5IN WET PAD

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBQ410-00GR
  • Mfr. Model # Q410-00GR
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1661
  • Shipping Weight 0.2 lbs

Product Details

Microfiber wet pad, 18 in. Pack of 12. Colour: green.

Technical Specs

  • Item 18" Room Pad
  • Colour Green

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list