Skip Content
PAD MICROFIBER 18.5 W/SCRUBBER 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD MICROFIBER 18.5 W/SCRUBBER 6

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBQ415-00BL
  • Mfr. Model # Q415-00BL
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1661
  • Shipping Weight 0.466 lbs

Product Details

Microfiber wet pad with scrubber, 18 in. Pack of 6. Colour: blue.

Technical Specs

  • Item 18" Room Pad w/Scrubber
  • Colour Blue
  • Green Certification or Other Recognition LEED EB&OM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list