PAD MICROFIBER 11IN WET PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD MICROFIBER 11IN WET PAD

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBQ820-00BL
  • Mfr. Model # Q820-00BL
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 1661
  • Shipping Weight 0.14 lbs

Product Details

Microfiber wall/stair wet pad, 11 in. Pack of 6. Colour: blue.

Technical Specs

  • Colour Blue
  • Item 11" Wall & Stair Pad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list