PAD LOCKING NUT 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD LOCKING NUT 5/8-11

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW48223
  • Mfr. Model # 48223
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 590
  • Shipping Weight 0.05 lbs

Product Details

Medium flexibility. Spiral ribs provide contact points and form channels for air flow, extending disc life 30% to 50%. Improved mechanical and chemical bond between rubber and metal provides increased airflow and higher RPM ratings.

Technical Specs

  • Item Locking Pad Nut
  • Back Mounting Size 5/8"-11
  • Body Material Rubber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list