PAD KNEE PRO GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD KNEE PRO GEL

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYKP340
  • Mfr. Model # KP340
  • UNSPSC # 46181505
  • CATALOGUE PAGE # 2476
  • Shipping Weight 1.7 lbs

Product Details

Profesional gel knee pads with two strap fastening system for stability. The specially designed gel distributes weight evenly and the ballistic nylon shell resistes puntures and tears.

Technical Specs

  • Item Gel Knee Pads
  • Number of Straps 2
  • Elbow and Knee Pad Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list