PAD KNEE HD CLOTH RUBBER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD KNEE HD CLOTH RUBBER BLUE

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO7103Q
  • Mfr. Model # 7103Q
  • UNSPSC # 46181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Blue
  • Item Knee Pads
  • Style Flexible
  • Pad Material Nylon, Foam
  • Cap Material Rubber, Nylon
  • Closure Type Quick-Release Buckle
  • Strap Material Nylon Reinforced Elastic
  • Number of Straps 2
  • Elbow and Knee Pad Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list