Skip Content
PAD HOLDER DOODLE BUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD HOLDER DOODLE BUG

DOODLEBUG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM6472
  • Mfr. Model # 6472
  • UNSPSC # 47131610
  • CATALOGUE PAGE # 1640
  • Shipping Weight 0.6 lbs

Product Details

Doodlebug(TM) pads are designed to clean a variety of applications from light-duty cleaning of delicate surfaces to heavy-duty cleaning of dirt and build-up.

Technical Specs

  • Item Swivel Pad Holder
  • Colour Orange
  • Length 9"
  • Includes White, Brown Pad
  • Width 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list