Skip Content
PAD HAND SAND-LIGHT BROWN 6 X 9 20/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD HAND SAND-LIGHT BROWN 6 X 9 20/

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB77440
  • Mfr. Model # 77440
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.133 lbs

Technical Specs

  • Width 6"
  • Colour Brown
  • Length 9"
  • Item Sanding Hand Pad
  • Grade Coarse
  • Grit 120
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list