Skip Content
PAD HAND 8447B 6X9 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD HAND 8447B 6X9 BULK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM8447B
  • Mfr. Model # 8447B
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 612
  • Shipping Weight 0.05 lbs

Product Details

Production hand pad is a scotch-brite pad which delivers higher cut, longer life and a better finish. Perforated pad tears easily into two convenient 4-1/2 inches x 6 inch pads. Use on aluminium, stainless steel,plastics, wood and fibreglass.

Technical Specs

  • Colour Maroon
  • Length 6"
  • Item Sanding Hand Pad
  • Grade Very Fine
  • Width 4-1/2"
  • Series 8447

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List