Discontinued with Replacement
PAD HAND 7446B 6X9 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PAD HAND 7446B 6X9 BULK

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM7446B
  • Mfr. Model # 7446B
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 612
  • Shipping Weight 0.08 lbs
Compare
Suggested Replacement Product
HAND PAD 7446 6X9

Web Price : $4.38 / EACH

Product Details

Scotch-Brite hand pad outperforms steel wool, wire brushes and other non-woven hand pads. It cuts fast and leaves a more consistent finish. Will never rust and can be used with water or solvents.

Technical Specs

  • Colour Gray
  • Length 9"
  • Item Sanding Hand Pad
  • Width 6"
  • Series 7446B
  • Function Paint Prep, Finishing, Repairing, Adhesives, Coatings, Sealant Corrosion Removal, Polishing, Blending, Deburring
  • Abrasive Type Coated
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list