PAD HAND 7440B 6X9 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD HAND 7440B 6X9 BULK

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM7440B
  • Mfr. Model # 7440B
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 612
  • Shipping Weight 0.11 lbs

Product Details

Scotch-Brite hand pad outperforms steel wool, wire brushes and other non-woven hand pads. It cuts fast and leaves a more consistent finish. Will never rust and can be used with water or solvents.

Technical Specs

  • Colour Tan
  • Item Sanding Hand Pad
  • Length 9"
  • Width 6"
  • Grade Medium
  • Series 7440B
  • Grit 120
  • Function Finishing/Polishing, Blending/Deburring, Adhesives, Coatings, Sealant Corrosion Removal
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Non-Woven

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list