Skip Content
PAD HAND 7440 6X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD HAND 7440 6X9

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM7440
  • Mfr. Model # 7440
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Sanding Hand Pad
  • Colour Tan
  • Length 9"
  • Width 6"
  • Grade Medium
  • Function Removing Rust and Oxidation, Deburring, Blending, Replaces Steel Wool and Wire Brushes in Many Applications
  • Series 7440
  • Grit 150 - 180
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list