PAD, GROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD, GROUND

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4854GP
  • Mfr. Model # 4854GP
  • UNSPSC # 76131601
  • CATALOGUE PAGE # 2707
  • Shipping Weight 124.0 lbs

Technical Specs

  • Colour Black
  • Item Containment Berm Protector
  • Height 1/7"
  • For Use With 14' x 54' Berm
  • Length 648"
  • Width 168"
  • Material 2 Outer Layers HDPE Cover, 1 Inner Layer Non-Woven Geotextile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list