Skip Content
PAD, GROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD, GROUND

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4836GP
  • Mfr. Model # 4836GP
  • UNSPSC # 76131601
  • CATALOGUE PAGE # 2707
  • Shipping Weight 76.0 lbs

Technical Specs

  • For Use With 12' x 36' Berm
  • Colour Black
  • Item Containment Berm Protector
  • Width 144"
  • Length 432"
  • Height 1/7"
  • Material 2 Outer Layers HDPE Cover, 1 Inner Layer Non-Woven Geotextile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list