Skip Content
PAD FOAM SPEED-GRIP MED BLUE 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD FOAM SPEED-GRIP MED BLUE 3IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN05459
  • Mfr. Model # 05459
  • UNSPSC # 27112702
  • CATALOGUE PAGE # 3312
  • Shipping Weight 1.0 lbs

Product Details

Blue Foam Cutting Pad removes any swirl marks

Technical Specs

  • Package Quantity 10
  • Item 3" Blue Cutting Foam Pad
  • Application Buffing/Polishing
  • For Use With Mothers(R) Machine Glaze
  • Size 3"
  • Material Foam
  • Max. RPM 1200 - 1500 RPM
  • Type Pad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list