Skip Content
PAD FLOOR POLISH RED 19IN 5/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD FLOOR POLISH RED 19IN 5/CA

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB42106
  • Mfr. Model # 42106
  • UNSPSC # 47121608
  • CATALOGUE PAGE # 1640
  • Shipping Weight 3.12 lbs

Product Details

Floor polishing pad for dry buffing, spray buffing or light scrubbing. Manufactured for use with machines that operate at 175 - 300 RPM. Manufactured in sizes from 7-3/4 in. to 32 in. in diameter. They are supplied with a center hole punch-out plug.

Technical Specs

  • Speed 150 - 300 RPM
  • Colour Red
  • Size 19"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List