Skip Content
PAD FLOOR POLISH BLACK 20IN 5/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD FLOOR POLISH BLACK 20IN 5/CA

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB42015
  • Mfr. Model # 42015
  • UNSPSC # 47121608
  • CATALOGUE PAGE # 1640
  • Shipping Weight 5.04 lbs

Product Details

Floor polishing pad for long-lasting, heavy-duty stripping of floors. Manufactured for use with machines that operate at 150 - 300 RPM. Manufactured in sizes from 7-3/4 in. to 32 in. in diameter. They are supplied with a center hole punch-out plug.

Technical Specs

  • Size 20"
  • Colour Black
  • Speed 150 - 300 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list