Skip Content
PAD EYE,4400 LB.WLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD EYE,4400 LB.WLL

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HJE1
  • Mfr. Model # 6HJE1
  • UNSPSC # 46182304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Pad Eye
  • Depth 1-1/2"
  • Length 2"
  • Material Stainless Steel
  • Width 2"
  • Working Load Limit 4400 lb.
  • Mounting Style Surface
  • Hook Max. Opening 5/8"
  • Ring Thickness 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list