PAD DISC BACKUP TY. II 1-1/2 HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PAD DISC BACKUP TY. II 1-1/2 HARD

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM64622
  • Mfr. Model # M64622
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Body Material Rubber
  • Item Disc Backup Pad
  • Density Hard
  • Vacuum Hole Design No Hole
  • Face Mounting Type Quick Change
  • Back Mounting Size 1/4"
  • Back Mounting Type Straight Shaft

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list