PAD DISC 6IN PURPLE CLEAN PAINTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PAD DISC 6IN PURPLE CLEAN PAINTERS

HOOKIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM05551
  • Mfr. Model # 05551
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3292
  • Shipping Weight 0.372 lbs

Product Details

Designed with a tough durable foam body for long pad life. Tapered edge for ease of sanding on contoured surfaces. Hookit(TM) 6" clean sanding painters pad.

Technical Specs

  • Item 6" Clean Sanding Painters Pad
  • Type Hookit(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list