Skip Content
PAD CUTTING FOAM BLUE 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD CUTTING FOAM BLUE 9IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN42078
  • Mfr. Model # 42078
  • UNSPSC # 23131506
  • CATALOGUE PAGE # 3312
  • Shipping Weight 1.0 lbs

Product Details

Engineered to work with Liquid Ice Extra-Cut to achieve the optimal cut in the least amount of time while producing the best finish in 3 simple steps: Step 1 use the super cut wool pad. Step 2 use the blue cutting foam pad. Step 3 use the white finishing foam pad.

Technical Specs

  • Item Cutting Foam Pad
  • Colour Blue
  • For Use With Norton Liquid Ice Extra-Cut
  • Material Foam
  • Attachment Type Hook-and-Loop
  • Diameter 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list