!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPOUNDING PAD FOR QUICK CONNECT ADAPTOR, WHITE, 6 IN DIAMETER, FOAM, PKG 1

COMPOUNDING PAD FOR QUICK CONNECT ADAPTOR, WHITE, 6 IN DIAMETER, FOAM, PKG 1

3M

COMPOUNDING PAD FOR QUICK CONNECT ADAPTOR, WHITE, 6 IN DIAMETER, FOAM, PKG 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPOUNDING PAD FOR QUICK CONNECT ADAPTOR, WHITE, 6 IN DIAMETER, FOAM, PKG 1

COMPOUNDING PAD FOR QUICK CONNECT ADAPTOR, WHITE, 6 IN DIAMETER, FOAM, PKG 1

3M

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM33284
  • Mfr. Model # 33284
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This white foam compounding pad is six inches in diameter and used with a 3M Quick Connect adaptor to refine compound scratches and remove sanding scratches. It is available in a package.

Technical Specs

  • Item Compounding Pad
  • Material Foam
  • Attachment Type Quick Change
  • Application Refining Compound Scratches, Sanding Scratch Removal
  • Diameter 6"
  • Colour White
  • For Use With 3M(TM) Quick Connect Adaptor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list