Skip Content
PAD BURN RELIEF 3X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PAD BURN RELIEF 3X3

O-TWO MEDICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTM06BK1203
  • Mfr. Model # 06BK1203
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2183
  • Shipping Weight 0.03 lbs

Product Details

96% water, gel-saturated, non-woven polyester composition. Draws heat away from injury area. Not wet or messy - solid gel does not drip or run. One step - ready to use. Pad Size: 3 inch x 3 inch. Bib-Style Rain Pants: Plain fly front. Full elastic suspenders. Reinforced crotch.

Technical Specs

  • Item Burn Relief(R) Pad 3" x 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list