Skip Content
PAD BUMP ON CLEAR 3000/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD BUMP ON CLEAR 3000/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMSJ5312
  • Mfr. Model # SJ5312
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use On Desk Top Calculators, Electonic Cabinetry,Telephones, Keyboards, Foot Pedals, Scales, Clocks, Lamps, Speakers, Dispensers, and Computers
  • Height 0,140"
  • Colour Clear
  • Length 0.140"
  • Item Self Adhesive Bumper
  • Material Polyurethane
  • Width 0.50"
  • Shape Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list