Skip Content
PAD BLUE CONVENTIONAL 14IN 5/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD BLUE CONVENTIONAL 14IN 5/CA

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB42078
  • Mfr. Model # 42078
  • UNSPSC # 47121608
  • CATALOGUE PAGE # 1640
  • Shipping Weight 1.8 lbs

Product Details

Floor polishing pad for long-lasting, heavy-duty stripping of floors. Manufactured for use with machines that operate at 175 - 300 RPM. Manufactured in sizes from 7-3/4 in. to 32 in. in diameter. They are supplied with a center hole punch-out plug.

Technical Specs

  • Colour Blue
  • Size 14"
  • Speed 150 - 300 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list