Skip Content
PAD BCKUP VAC H+L 6IN DIA 5/16 NPTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD BCKUP VAC H+L 6IN DIA 5/16 NPTM

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNP8940163458
  • Mfr. Model # 8940163458
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2758
  • Shipping Weight 0.28 lbs

Product Details

Vacuum backup pad. Vacuum holes are precisely located to achieve proper alignment with abrasive discs for optimum vacuum capabilities. Medium density. Fits model numbers CP7215, CP7225, CP7255.

Technical Specs

  • Type Vacuum Backup Pads
  • Dia. 6"
  • Application For Use with CP Random Orbital Sanders Series CP72XX
  • Item Vacuum Backup Pad
  • Features Vacuum Backup Pad. Vacuum Holes Are Precisely Located To Achieve Proper Alignment With Abrasive Discs For Optimum Vacuum Capabilities. Medium Density
  • Width 6"
  • Material Nylon
  • Works With CP Random Orbital Sanders Incl CP7215, CP225, CP7255

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list