PAD BACKING NON-VAC 5IN VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PAD BACKING NON-VAC 5IN VINYL

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNP2050528453
  • Mfr. Model # 2050528453
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Ideal for PSA type disc adhesion. Remove abrasive adhesive paper liner and press abrasive to vinyl-face sanding pad. 12,000 RPM maximum operating speed. Medium density.

Technical Specs

  • Type Non-Vacuum Backup Pads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list