Skip Content
Discontinued with Replacement
PAD BACK-UP MED 6IN MULTI-AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PAD BACK-UP MED 6IN MULTI-AIR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN82245
  • Mfr. Model # 82245
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
BACK UP PAD 6IN CYCLONIC

Price: NA

Product Details

Innovative design for optimal air flow and powerful dust extraction. Medium pad 82245 has been engineered with a durable, heat-resistant plastic, a molded-in 5/16 inch-24 spindle and longer hooks.

Technical Specs

  • Item Disc Backup Pad
  • Max. Speed 12,000 RPM
  • Diameter 6"
  • Density Medium

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list