Skip Content
PAD BACK UP 5 MEDIUM RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD BACK UP 5 MEDIUM RUBBER

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43421A
  • Mfr. Model # 43421A
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 593
  • Shipping Weight 1.0 lbs

Product Details

3M roloc cloth disc provides a fast, effective method for deburring, blending, finishing, removing tool marks and die polishing on all types of metal with lock securely in place. aluminium oxide - YF-wt heavy-duty cloth backing. Size 3 in. 40 grit.

Technical Specs

  • Item Disc Backup Pad
  • Density Medium
  • Max. Speed 10,000 RPM
  • Vacuum Hole Design No Hole
  • Diameter 5"
  • Face Mounting Type Arbor Hole
  • Body Material Rubber
  • Back Mounting Type Arbor Hole
  • Back Mounting Size 5/8"-11 INT
  • Face Mounting Size 5"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List