Skip Content
PAD BACK UP 4 SPEED-LOK TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PAD BACK UP 4 SPEED-LOK TR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN47581
  • Mfr. Model # 47581
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Disc Backup Pad
  • Density Medium
  • Body Material Rubber
  • Max. Speed 12,000 RPM
  • Diameter 4"
  • Vacuum Hole Design No Hole
  • Face Mounting Type Quick Change
  • Back Mounting Size 1/4"
  • Back Mounting Type Straight Shaft

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List