Skip Content
PAD BACK UP 4 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD BACK UP 4 INCH

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN59304
  • Mfr. Model # 59304
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 596
  • Shipping Weight 0.16 lbs

Product Details

Back-up pad for hook and loop surface blending disc is 7 inches, maximum RPM is 6000 and spindle or hole size is 5/8 inch-11.

Technical Specs

  • Item Disc Backup Pad
  • Body Material Rubber
  • Density Hard
  • Max. Speed 13,000 RPM
  • Diameter 4"
  • Vacuum Hole Design No Hole
  • Face Mounting Type Hook-and-Loop
  • Back Mounting Type Threaded Arbor Hole
  • Back Mounting Size 5/8"-11 INT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list